
Greenwich GWC-2339 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2339-71010
- Zoro # G010352417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2339-71010
Zoro #
G010352417
UPC #
889292358774
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.14 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Dusty Pink, Off-White, Tan
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
29.15 lb
Features
Outdoor Safe
Machine Washable
No
Printed Design
No
Outdoor Safe
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Bohemian
High/Low Texture
No
High Traffic Compatible
Yes
Description
This Greenwich area rug is the perfect addition to any home. Boasting a modern bohemian global style, this piece will add an exotic flare to any room. Crafted from polypropylene, this machine-woven area rug is low pile and designed to hold up in high traffic areas. It?s also outdoor safe for those who want to take their decorating outside! Plus, with simple spot cleaning instructions and a recommended rug pad for added cushioning, you can rest assured that your new floor covering will remain looking great for years to come. Bring the beauty of the world into your home with Greenwich!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.