
Greenwich GWC-2340 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2340-5373
- Zoro # G810352495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2340-5373
Zoro #
G810352495
UPC #
889292358804
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.14 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Dusty Pink, Off-White, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
14.02 lb
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
Yes
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Printed Design
No
Sub Style
Bohemian
Durable/Performance Rated
No
Description
Bring the global style of the Greenwich Area Rug to your home. This machine-woven Polypropylene rug is crafted in Turkey and designed for high traffic areas. Its low pile height and outdoor safe properties make it a perfect accent for porches, patios, or any indoor space. For best results, use with a rug pad not included and be sure to have professionally cleaned for optimal care. Get the look you want in your home with this area rug today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.