
Greenwich GWC-2340 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2340-71010
- Zoro # G310352414
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2340-71010
Zoro #
G310352414
UPC #
889292358828
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.14 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Dusty Pink, Off-White, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
29.15 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Machine Washable
No
Has Fringe
No
Sub Style
Bohemian
High/Low Texture
No
Description
Bring the global style of the Greenwich Area Rug to your home. This machine-woven Polypropylene rug is crafted in Turkey and designed for high traffic areas. Its low pile height and outdoor safe properties make it a perfect accent for porches, patios, or any indoor space. For best results, use with a rug pad not included and be sure to have professionally cleaned for optimal care. Get the look you want in your home with this area rug today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.