
Hampton HPT-2300 Outdoor Safe Area Rug
Mfr # HPT2300-517
Zoro # G610364902
product price: $71.99
/eaKey Features
Color
Ivory, Teal, Seafoam
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPT2300-517
Zoro #
G610364902
UPC #
889292369619
Country of Origin
Turkey
Dimensions
Size
5 ft 1 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.02 in
Thickness
0.16 in
Details
Color
Ivory, Teal, Seafoam
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
7.11 lb
Backing
No Backing
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Minimalist
Printed Design
No
Primary Color
Sterling Grey
Description
The Hampton area rug is a perfect fit for any minimalist modern space. Its contemporary design and machine woven construction gives it an updated, modern feel. The polypropylene fibers make it durable and easy to clean, as well as outdoor safe, making it great for high traffic areas. To ensure lasting comfort and protection, we recommend using with a rug pad underneath to prevent sliding or shifting. With simple spot cleaning instructions using mild detergent, this rug will be the perfect addition to your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.