Zoro Homepage

Hampton HPT-2300 Outdoor Safe Area Rug

  • Mfr # HPT2300-77SQ

  • Zoro # G910365111


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Teal, Seafoam
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
0 in
Length (In.)
91.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPT2300-77SQ
Zoro #
G910365111
UPC #
889292369657
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
91.73 in
Width (In.)
91.73 in
Size
7 ft 8 in x 7 ft 8 in
Thickness
0.16 in

Details

Color
Ivory, Teal, Seafoam
Shape
Square
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
11.69 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Sub Style
Minimalist
High/Low Texture
No
Primary Color
Sterling Grey
High Traffic Compatible
Yes
Machine Washable
No
Style
Modern
Construction
Machine Woven

Description

The Hampton area rug is a perfect fit for any minimalist modern space. Its contemporary design and machine woven construction gives it an updated, modern feel. The polypropylene fibers make it durable and easy to clean, as well as outdoor safe, making it great for high traffic areas. To ensure lasting comfort and protection, we recommend using with a rug pad underneath to prevent sliding or shifting. With simple spot cleaning instructions using mild detergent, this rug will be the perfect addition to your home for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.