Zoro Homepage

Hampton HPT-2302 Outdoor Safe Area Rug

  • Mfr # HPT2302-77RD

  • Zoro # G010366049


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Medium Gray
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0 in
Length (In.)
91.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPT2302-77RD
Zoro #
G010366049
UPC #
889292369787
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
91.73 in
Width (In.)
91.73 in
Size
7 ft 8 in x 7 ft 8 in
Thickness
0.16 in

Details

Color
Ivory, Medium Gray
Shape
Round
Material
Face: 100% Polypropylene
Weight
11.69 lb
Features
Outdoor Safe
Includes
Care Label
Outdoor Safe
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Style
Modern
Primary Color
Ash
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No

Description

This Hampton area rug is perfect for any modern home. Its machine woven construction and polypropylene material make it durable enough to withstand high traffic areas, while also being outdoor safe. The no-pile design offers a unique look that can suit any decor. This stylish Turkish made rug is sure to be the highlight of your home! To ensure maximum comfort, we recommend using with a rug pad not included. For best care results, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.