
Hampton HPT-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # HPT2302-81112
- Zoro # G010366247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPT2302-81112
Zoro #
G010366247
UPC #
889292369800
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
107.09 in
Thickness
0.16 in
Details
Color
Ivory, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
21.37 lb
Has Fringe
No
Sub Style
Minimalist
Primary Color
Ash
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Description
This Hampton area rug is perfect for any modern home. Its machine woven construction and polypropylene material make it durable enough to withstand high traffic areas, while also being outdoor safe. The no-pile design offers a unique look that can suit any decor. This stylish Turkish made rug is sure to be the highlight of your home! To ensure maximum comfort, we recommend using with a rug pad not included. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.