Zoro Homepage

Hampton HPT-2303 Outdoor Safe Area Rug

  • Mfr # HPT2303-77SQ

  • Zoro # G010365974


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Medium Green, Seafoam
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
0 in
Length (In.)
91.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPT2303-77SQ
Zoro #
G010365974
UPC #
889292369862
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
91.73 in
Width (In.)
91.73 in
Thickness
0.16 in
Size
7 ft 8 in x 7 ft 8 in

Details

Color
Ivory, Medium Green, Seafoam
Shape
Square
Material
Face: 100% Polypropylene
Features
Outdoor Safe
Weight
11.69 lb
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
Yes
Primary Color
Sterling Grey
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No
Durable/Performance Rated
No
Style
Modern
Construction
Machine Woven
High/Low Texture
No

Description

The Hampton area rug is the perfect blend of style and practicality. Its minimalist modern design, made with polypropylene, will bring a modern touch to any room while providing lasting durability. The no pile construction makes this rug good for high traffic areas and it is even outdoor safe so you can enjoy its beauty year round. Made in Turkey and machine woven for quality assurance, you won't have to worry about it fading or tearing easily. To keep your Hampton area rug looking its best, spot clean with mild detergent as needed. For extra cushioning and to extend the life of your rug we recommend using a rug pad underneath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.