
Hampton HPT-2304 Outdoor Safe Area Rug
Mfr # HPT2304-649
Zoro # G410365970
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Emerald, Green
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPT2304-649
Zoro #
G410365970
UPC #
889292369909
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
76.38 in
Thickness
0.16 in
Details
Color
Ivory, Emerald, Green
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.49 lb
Features
Outdoor Safe
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Ash
Printed Design
No
High/Low Texture
No
Has Fringe
No
Sub Style
Minimalist
Outdoor Safe
Yes
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Description
The Hampton area rug is the perfect blend of style and practicality. Its minimalist modern design, made with polypropylene, will bring a modern touch to any room while providing lasting durability. The no pile construction makes this rug good for high traffic areas and it is even outdoor safe so you can enjoy its beauty year round. Made in Turkey and machine woven for quality assurance, you won't have to worry about it fading or tearing easily. To keep your Hampton area rug looking its best, spot clean with mild detergent as needed. For extra cushioning and to extend the life of your rug we recommend using a rug pad underneath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.