
Hampton HPT-2306 Outdoor Safe Area Rug
Mfr # HPT2306-517
Zoro # G810367000
product price: $71.99
/eaKey Features
Color
Ivory, Black
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPT2306-517
Zoro #
G810367000
UPC #
889292370035
Country of Origin
Turkey
Dimensions
Size
5 ft 1 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.02 in
Thickness
0.16 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
7.11 lb
Features
Outdoor Safe
High/Low Texture
No
Outdoor Safe
Yes
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Slate Grey Taupe
Construction
Machine Woven
Sub Style
Minimalist
Has Fringe
No
Description
The Hampton area rug is the perfect blend of style and practicality. Its minimalist modern design, made with polypropylene, will bring a modern touch to any room while providing lasting durability. The no pile construction makes this rug good for high traffic areas and it is even outdoor safe so you can enjoy its beauty year round. Made in Turkey and machine woven for quality assurance, you won't have to worry about it fading or tearing easily. To keep your Hampton area rug looking its best, spot clean with mild detergent as needed. For extra cushioning and to extend the life of your rug we recommend using a rug pad underneath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.