Zoro Homepage

Hampton HPT-2307 Outdoor Safe Area Rug

  • Mfr # HPT2307-77RD

  • Zoro # G110367304


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Emerald, Green
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0 in
Length (In.)
91.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPT2307-77RD
Zoro #
G110367304
UPC #
889292370134
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
91.73 in
Width (In.)
91.73 in
Size
7 ft 8 in x 7 ft 8 in
Thickness
0.16 in

Details

Color
Ivory, Emerald, Green
Shape
Round
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
11.69 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Backing
No Backing
Construction
Machine Woven
Style
Modern
Sub Style
Minimalist
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Primary Color
Ash
High Traffic Compatible
Yes

Description

The Hampton Area Rug is the perfect addition to any modern minimalist home. Its sleek and sophisticated design will add a touch of elegance to your interior, while its no pile construction is ideal for high traffic areas. This machine woven rug has been crafted with durable polypropylene from Turkey, making it suitable for both indoor and outdoor use. For added protection, we recommend using a rug pad underneath this area rug. To keep it looking fresh and new, simply spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.