
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPT2310-517
Zoro #
G310341791
UPC #
889292370318
Country of Origin
Turkey
Dimensions
Size
5 ft 1 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.02 in
Thickness
0.16 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
7.11 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Primary Color
Ash
Machine Washable
No
Sub Style
Minimalist
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Description
The Hampton Area Rug is the perfect way to update your outdoor space with modern style. Constructed of polypropylene, this machine woven rug is weather-resistant and safe for use outdoors. With no pile and a high traffic rating, this area rug will stand up to any wear and tear while still looking beautiful. Made in Turkey, it's sure to add a touch of sophistication to any area. For best results, pair with a rug pad sold separately for added comfort and longevity. Cleaning should be done professionally only for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.