Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hampton HPT-2310 Outdoor Safe Area Rug

  • Mfr # HPT2310-77SQ

  • Zoro # G110341892


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Black
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
0 in
Length (In.)
91.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPT2310-77SQ
Zoro #
G110341892
UPC #
889292370356
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
91.73 in
Width (In.)
91.73 in
Size
7 ft 8 in x 7 ft 8 in
Thickness
0.16 in

Details

Color
Ivory, Black
Shape
Square
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
11.69 lb
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Sub Style
Minimalist
Primary Color
Ash
Style
Modern
Machine Washable
No
Outdoor Safe
Yes
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven

Description

The Hampton Area Rug is the perfect way to update your outdoor space with modern style. Constructed of polypropylene, this machine woven rug is weather-resistant and safe for use outdoors. With no pile and a high traffic rating, this area rug will stand up to any wear and tear while still looking beautiful. Made in Turkey, it's sure to add a touch of sophistication to any area. For best results, pair with a rug pad sold separately for added comfort and longevity. Cleaning should be done professionally only for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.