
Hampton HPT-2311 Outdoor Safe Area Rug
Mfr # HPT2311-81112
Zoro # G910342839
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Teal, Seafoam
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPT2311-81112
Zoro #
G910342839
UPC #
889292370431
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
107.09 in
Thickness
0.16 in
Details
Color
Ivory, Teal, Seafoam
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
21.37 lb
Construction
Machine Woven
Printed Design
No
Primary Color
Pearl
Sub Style
Minimalist
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Outdoor Safe
Yes
Description
The Hampton Area Rug is the perfect addition to any modern minimalist home. Its sleek and sophisticated design will add a touch of elegance to your interior, while its no pile construction is ideal for high traffic areas. This machine woven rug has been crafted with durable polypropylene from Turkey, making it suitable for both indoor and outdoor use. For added protection, we recommend using a rug pad underneath this area rug. To keep it looking fresh and new, simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.