
Hampton HPT-2312 Outdoor Safe Area Rug
Mfr # HPT2312-649
Zoro # G710342770
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Plum, Dusty Pink
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPT2312-649
Zoro #
G710342770
UPC #
889292370462
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
76.38 in
Thickness
0.16 in
Details
Color
Ivory, Plum, Dusty Pink
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
11.49 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Outdoor Safe
Yes
Primary Color
Ash
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Description
The Hampton Area Rug is the perfect addition to any modern minimalist home. Its sleek and sophisticated design will add a touch of elegance to your interior, while its no pile construction is ideal for high traffic areas. This machine woven rug has been crafted with durable polypropylene from Turkey, making it suitable for both indoor and outdoor use. For added protection, we recommend using a rug pad underneath this area rug. To keep it looking fresh and new, simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.