Zoro Homepage

Hampton HPT-2314 Outdoor Safe Area Rug

  • Mfr # HPT2314-77RD

  • Zoro # G610344096


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Medium Gray
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0 in
Length (In.)
91.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPT2314-77RD
Zoro #
G610344096
UPC #
889292370622
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
91.73 in
Width (In.)
91.73 in
Size
7 ft 8 in x 7 ft 8 in
Thickness
0.16 in

Details

Color
Ivory, Medium Gray
Shape
Round
Material
Face: 100% Polypropylene
Weight
11.69 lb
Includes
Care Label
Features
Outdoor Safe
Style
Modern
Backing
No Backing
Outdoor Safe
Yes
Primary Color
Slate Grey Taupe
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Minimalist
Durable/Performance Rated
No

Description

This Hampton area rug from Turkey is the perfect way to add modern minimalism to any room. With its machine woven construction of polypropylene and no-pile feature, this rug is ideal for high traffic areas, yet still soft enough for a comfortable feel underfoot. It is also outdoor safe and easy to care for with spot cleaning and mild detergent. To get the most out of your new area rug, it's recommended that you use it with a rug pad for extra cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.