
Hampton HPT-2315 Outdoor Safe Area Rug
Mfr # HPT2315-517
Zoro # G910344208
product price:Â $71.19
/eaKey Features
Color
Ivory, Red
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HPT2315-517
Zoro #
G910344208
UPC #
889292370660
Country of Origin
Turkey
Dimensions
Size
5 ft 1 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.02 in
Thickness
0.16 in
Details
Color
Ivory, Red
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
7.11 lb
Includes
Care Label
Features
Outdoor Safe
Machine Washable
No
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Primary Color
Camel
Outdoor Safe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
No
Durable/Performance Rated
No
Description
The Hampton Area Rug is the perfect way to update your outdoor space with modern style. Constructed of polypropylene, this machine woven rug is weather-resistant and safe for use outdoors. With no pile and a high traffic rating, this area rug will stand up to any wear and tear while still looking beautiful. Made in Turkey, it's sure to add a touch of sophistication to any area. For best results, pair with a rug pad sold separately for added comfort and longevity. Cleaning should be done professionally only for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.