
Hampton HPT-2315 Outdoor Safe Area Rug
Mfr # HPT2315-7710
Zoro # G810344162
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Red
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPT2315-7710
Zoro #
G810344162
UPC #
889292370684
Country of Origin
Turkey
Dimensions
Size
7 ft 8 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
91.73 in
Thickness
0.16 in
Details
Color
Ivory, Red
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
15.3 lb
Sub Style
Minimalist
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Primary Color
Camel
Machine Washable
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
The Hampton Area Rug is the perfect way to update your outdoor space with modern style. Constructed of polypropylene, this machine woven rug is weather-resistant and safe for use outdoors. With no pile and a high traffic rating, this area rug will stand up to any wear and tear while still looking beautiful. Made in Turkey, it's sure to add a touch of sophistication to any area. For best results, pair with a rug pad sold separately for added comfort and longevity. Cleaning should be done professionally only for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.