
Haraz HRA-1001 Handmade Area Rug
Mfr # HRA1001-810
Zoro # G910344918
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Ivory
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRA1001-810
Zoro #
G910344918
UPC #
888473777199
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Medium Gray, Ivory
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
59.2 lb
Sub Style
Farmhouse
Construction
Hand Woven
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Printed Design
No
High/Low Texture
No
Description
This Haraz area rug is perfect for completing the cottage style of your home. Hand woven in India with jute, this no pile rug has a unique texture and look that will liven up any room. With its hand woven construction, this durable rug will last for years to come and is sure to be the finishing touch in any space. We recommend using a rug pad not included for added comfort and stability. Buy now and enjoy the beauty of this Haraz area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.