Zoro Homepage

Harlequin HQL-8041 Handmade Area Rug

  • Mfr # HQL8041-810

  • Zoro # G210345035


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Burgundy, Mauve, Dusty Pink, Medium Brown, Light Slate, Charcoal
Style
Modern
Material
Face: 62% Wool, 38% Viscose
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQL8041-810
Zoro #
G210345035
UPC #
192201229288
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.35 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.71 in

Details

Color
Burgundy, Mauve, Dusty Pink, Medium Brown, Light Slate, Charcoal
Style
Modern
Material
Face: 62% Wool, 38% Viscose
Shape
Rectangle
Includes
Care Label
Weight
73.6 lb
Features
Handmade
Sub Style
Minimalist
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Tufted
Has Fringe
No
Durable/Performance Rated
No

Description

The simplistic yet compelling rugs from the Harlequin Collection effortlessly serve as the exemplar representation of modern decor. With their hand tufted construction, these rugs offer an affordable alternative to other handmade constructions while preserving the same natural demeanor and charm. Made with Wool, Viscose in India, and has Medium Pile. Spot Clean Only, One Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.