Zoro Homepage

Harput HAP-1000 Machine Crafted Area Rug

  • Mfr # HAP1000-1014

  • Zoro # G310354760


product price: $723.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Aqua, Off-White, Blue, Red, Saffron, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1000-1014
Zoro #
G310354760
UPC #
888473759362
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft 11 in
Pile Height
0.26 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.45 in

Details

Color
Aqua, Off-White, Blue, Red, Saffron, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
36.28 lb
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Off-White
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No

Description

Elevate your home decor with the Harput area rug. This updated traditional piece, manufactured in Turkey, adds a timeless touch to any space. Constructed with machine-woven polypropylene, it features a medium pile that stands up beautifully under high traffic conditions. The use of a rug pad is recommended to maintain its position and minimize wear and tear over time. When it comes to cleaning, simply spot clean with mild detergent. This elegant addition to your decor will instantly enhance the aesthetic appeal of your living or work space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.