
Harput HAP-1000 Machine Crafted Area Rug
Mfr # HAP1000-10RD
Zoro # G910354757
product price: $516.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Aqua, Off-White, Blue, Red, Saffron, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1000-10RD
Zoro #
G910354757
UPC #
889292160445
Country of Origin
Turkey
Dimensions
Size
10 ft x 10 ft
Pile Height
0.26 in
Length (In.)
120.08 in
Width (In.)
120.08 in
Thickness
0.45 in
Details
Color
Aqua, Off-White, Blue, Red, Saffron, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Features
Machine Crafted
Weight
26.03 lb
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Description
Elevate your home decor with the Harput area rug. This updated traditional piece, manufactured in Turkey, adds a timeless touch to any space. Constructed with machine-woven polypropylene, it features a medium pile that stands up beautifully under high traffic conditions. The use of a rug pad is recommended to maintain its position and minimize wear and tear over time. When it comes to cleaning, simply spot clean with mild detergent. This elegant addition to your decor will instantly enhance the aesthetic appeal of your living or work space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.