Zoro Homepage

Harput HAP-1003 Machine Crafted Area Rug

  • Mfr # HAP1003-23

  • Zoro # G610355948


product price: $39.45
/ea

Key Features

Color
Teal, Navy, Burgandy, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1003-23
Zoro #
G610355948
UPC #
888473627975
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in

Details

Color
Teal, Navy, Burgandy, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
1.51 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
No
Primary Color
Purple
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No

Description

The Harput area rug is the perfect addition to any home. This rug has a classic, updated traditional style that will instantly add elegance and sophistication to your space. Crafted from polypropylene, this durable and hardwearing machine-woven piece is well suited for high traffic areas. It features a medium pile that adds a subtle texture to the room, creating an inviting ambiance for you and your guests. The rich color palette of this rug can easily be paired with existing decor for an effortless look. Plus, it's easy to maintain; simply spot clean with mild detergent when needed. Add the Harput area rug today and enjoy its timeless beauty in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.