
Harput HAP-1003 Machine Crafted Area Rug
Mfr # HAP1003-93126
Zoro # G310356764
product price: $518.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Teal, Navy, Burgandy, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1003-93126
Zoro #
G310356764
UPC #
888473689140
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 6 in
Pile Height
0.26 in
Length (In.)
149.61 in
Width (In.)
106.3 in
Thickness
0.45 in
Details
Color
Teal, Navy, Burgandy, Burnt Orange
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
28.71 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Blue
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Description
The Harput area rug is the perfect addition to any home. This rug has a classic, updated traditional style that will instantly add elegance and sophistication to your space. Crafted from polypropylene, this durable and hardwearing machine-woven piece is well suited for high traffic areas. It features a medium pile that adds a subtle texture to the room, creating an inviting ambiance for you and your guests. The rich color palette of this rug can easily be paired with existing decor for an effortless look. Plus, it's easy to maintain; simply spot clean with mild detergent when needed. Add the Harput area rug today and enjoy its timeless beauty in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.