Zoro Homepage

Harput HAP-1008 Machine Crafted Area Rug

  • Mfr # HAP1008-2773

  • Zoro # G510356878


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Burnt Orange, Teal, Navy, Medium Gray
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1008-2773
Zoro #
G510356878
UPC #
888473689270
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.45 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Burgandy, Burnt Orange, Teal, Navy, Medium Gray
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
4.93 lb
Backing
No Backing
Machine Washable
No
Primary Color
Pink
Printed Design
No
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Style
Traditional
Construction
Machine Woven

Description

This Harput area rug is the perfect way to bring traditional style to your home. Crafted of durable and easy-to-clean Polypropylene, this medium pile rug is designed for high traffic areas. Machine woven in Turkey, it will last for years with proper care. We recommend using a rug pad for added cushioning and slip resistance. With professional rug cleaning only, you can enjoy this exquisite piece for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.