
Harput HAP-1008 Machine Crafted Area Rug
Mfr # HAP1008-93126
Zoro # G910356768
product price: $518.99
/eaKey Features
Color
Burgandy, Burnt Orange, Teal, Navy, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1008-93126
Zoro #
G910356768
UPC #
888473689294
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 6 in
Pile Height
0.26 in
Length (In.)
149.61 in
Width (In.)
106.3 in
Thickness
0.45 in
Details
Color
Burgandy, Burnt Orange, Teal, Navy, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
28.71 lb
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Sub Style
Updated Traditional
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Pink
High/Low Texture
No
Machine Washable
No
Description
This Harput area rug is the perfect way to bring traditional style to your home. Crafted of durable and easy-to-clean Polypropylene, this medium pile rug is designed for high traffic areas. Machine woven in Turkey, it will last for years with proper care. We recommend using a rug pad for added cushioning and slip resistance. With professional rug cleaning only, you can enjoy this exquisite piece for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.