
Harput HAP-1009 Machine Crafted Area Rug
Mfr # HAP1009-23
Zoro # G510357097
product price: $44.69
/eaKey Features
Color
Burgandy, Navy, Mustard, Burnt Orange, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1009-23
Zoro #
G510357097
UPC #
888473628217
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in
Details
Color
Burgandy, Navy, Mustard, Burnt Orange, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
1.51 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Primary Color
Pink
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Description
The Harput area rug is the perfect addition to any room. Its Updated Traditional style effortlessly blends with a variety of decor styles, adding a warm and inviting feel. Crafted from durable polypropylene, this machine-woven rug is designed to withstand high traffic and everyday use. With its medium pile height, it provides just the right amount of cushioning for your feet while you walk. To ensure lasting beauty, spot clean with mild detergent when needed. Don't forget to use a rug pad for extra comfort and protection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.