Zoro Homepage

Harput HAP-1009 Machine Crafted Area Rug

  • Mfr # HAP1009-67SQ

  • Zoro # G410357227


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Navy, Mustard, Burnt Orange, Teal, Ivory
Shape
Square
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1009-67SQ
Zoro #
G410357227
UPC #
888473759522
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.45 in

Details

Color
Burgandy, Navy, Mustard, Burnt Orange, Teal, Ivory
Shape
Square
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
11.19 lb
Durable/Performance Rated
No
Primary Color
Pink
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Style
Traditional
Machine Washable
No
Outdoor Safe
No
Backing
No Backing

Description

The Harput area rug is the perfect addition to any room. Its Updated Traditional style effortlessly blends with a variety of decor styles, adding a warm and inviting feel. Crafted from durable polypropylene, this machine-woven rug is designed to withstand high traffic and everyday use. With its medium pile height, it provides just the right amount of cushioning for your feet while you walk. To ensure lasting beauty, spot clean with mild detergent when needed. Don't forget to use a rug pad for extra comfort and protection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.