
Harput HAP-1013 Machine Crafted Area Rug
Mfr # HAP1013-93126
Zoro # G910357956
product price: $513.99
/eaKey Features
Color
Burgandy, Navy, Teal, Mustard, Burnt Orange, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1013-93126
Zoro #
G910357956
UPC #
888473689447
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 6 in
Pile Height
0.26 in
Length (In.)
149.61 in
Width (In.)
106.3 in
Thickness
0.45 in
Details
Color
Burgandy, Navy, Teal, Mustard, Burnt Orange, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
28.71 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Pink
Description
The Harput area rug by is the perfect choice for adding a touch of traditional elegance to any room. Its classic Updated Traditional style and Machine Woven construction make it a timeless piece that will last for years to come. Crafted with Polypropylene fibers, this area rug is soft and durable enough to withstand high traffic areas in your home. With its medium pile height, this rug offers comfort and cushioning while also providing an eye-catching focal point. The Harput comes with care instructions so you can keep it looking like new. Add a stunning centerpiece to your living space with the Harput area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.