
Harput HAP-1014 Machine Crafted Area Rug
Mfr # HAP1014-23
Zoro # G810357971
product price: $39.45
/eaKey Features
Color
Navy, Burnt Orange, Mustard, Teal, Medium Gray, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1014-23
Zoro #
G810357971
UPC #
888473628415
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in
Details
Color
Navy, Burnt Orange, Mustard, Teal, Medium Gray, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
1.51 lb
Features
Machine Crafted
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
Primary Color
Beige
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Description
The Harput area rug by is the perfect choice for adding a touch of traditional elegance to any room. Its classic Updated Traditional style and Machine Woven construction make it a timeless piece that will last for years to come. Crafted with Polypropylene fibers, this area rug is soft and durable enough to withstand high traffic areas in your home. With its medium pile height, this rug offers comfort and cushioning while also providing an eye-catching focal point. The Harput comes with care instructions so you can keep it looking like new. Add a stunning centerpiece to your living space with the Harput area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.