Zoro Homepage

Harput HAP-1014 Machine Crafted Area Rug

  • Mfr # HAP1014-2773

  • Zoro # G010358143


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Burnt Orange, Mustard, Teal, Medium Gray, Burgandy
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1014-2773
Zoro #
G010358143
UPC #
888473689454
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.45 in

Details

Color
Navy, Burnt Orange, Mustard, Teal, Medium Gray, Burgandy
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
4.93 lb
Printed Design
No
Primary Color
Blue
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
Style
Traditional
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

The Harput area rug by is the perfect choice for adding a touch of traditional elegance to any room. Its classic Updated Traditional style and Machine Woven construction make it a timeless piece that will last for years to come. Crafted with Polypropylene fibers, this area rug is soft and durable enough to withstand high traffic areas in your home. With its medium pile height, this rug offers comfort and cushioning while also providing an eye-catching focal point. The Harput comes with care instructions so you can keep it looking like new. Add a stunning centerpiece to your living space with the Harput area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.