Zoro Homepage

Harput HAP-1016 Machine Crafted Area Rug

  • Mfr # HAP1016-2773

  • Zoro # G810358848


product price: $52.79
/ea

Key Features

Color
Teal, Mustard, Burnt Orange, Navy, Burgandy, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1016-2773
Zoro #
G810358848
UPC #
888473689515
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.45 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Teal, Mustard, Burnt Orange, Navy, Burgandy, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Features
Machine Crafted
Includes
Care Label
Weight
4.93 lb
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Mid-Century
Has Fringe
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Blue
Construction
Machine Woven
Style
Modern
Machine Washable
No

Description

Bring modern style to your living space with this Harput area rug. This machine woven polypropylene rug is perfect for high-traffic areas and provides a comfortable medium pile that's easy on the feet. Crafted in Turkey, it features an eye-catching design that will make a statement in any room. The sturdy construction ensures it will last for years to come, making it an excellent addition to your home decor. For added protection and comfort, a rug pad is recommended sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.