
Harput HAP-1018 Machine Crafted Area Rug
Mfr # HAP1018-23
Zoro # G310359086
product price: $44.69
/eaKey Features
Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1018-23
Zoro #
G310359086
UPC #
888473628576
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in
Details
Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
1.51 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Primary Color
Blue
Machine Washable
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Transform your living space with this classic Harput Area Rug. Featuring traditional style, this elegant rug is made of durable Polypropylene and has a medium pile for comfortable walking. Its machine woven construction from Turkey ensures high-traffic performance and long lasting use. For best results pair with a rug pad not included. Professional cleaning only. Transform your home today with the timeless beauty of this Harput area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.