
Harput HAP-1018 Machine Crafted Area Rug
Mfr # HAP1018-2716
Zoro # G910359233
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1018-2716
Zoro #
G910359233
UPC #
889292156356
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 16 ft
Pile Height
0.26 in
Length (In.)
192 in
Width (In.)
31 in
Thickness
0.45 in
Details
Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
10.75 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Red
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Description
Transform your living space with this classic Harput Area Rug. Featuring traditional style, this elegant rug is made of durable Polypropylene and has a medium pile for comfortable walking. Its machine woven construction from Turkey ensures high-traffic performance and long lasting use. For best results pair with a rug pad not included. Professional cleaning only. Transform your home today with the timeless beauty of this Harput area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.