
Harput HAP-1018 Machine Crafted Area Rug
Mfr # HAP1018-35
Zoro # G110359033
product price: $82.45
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1018-35
Zoro #
G110359033
UPC #
888473785248
Country of Origin
Turkey
Dimensions
Size
3 ft 1 in x 4 ft 11 in
Pile Height
0.26 in
Length (In.)
59.06 in
Width (In.)
37.4 in
Thickness
0.45 in
Details
Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
3.99 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
Description
Transform your living space with this classic Harput Area Rug. Featuring traditional style, this elegant rug is made of durable Polypropylene and has a medium pile for comfortable walking. Its machine woven construction from Turkey ensures high-traffic performance and long lasting use. For best results pair with a rug pad not included. Professional cleaning only. Transform your home today with the timeless beauty of this Harput area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.