Zoro Homepage

Harput HAP-1018 Machine Crafted Area Rug

  • Mfr # HAP1018-710103

  • Zoro # G110360169


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1018-710103
Zoro #
G110360169
UPC #
888473628590
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.26 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.45 in

Details

Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
20.82 lb
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
No
Primary Color
Blue
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven

Description

Transform your living space with this classic Harput Area Rug. Featuring traditional style, this elegant rug is made of durable Polypropylene and has a medium pile for comfortable walking. Its machine woven construction from Turkey ensures high-traffic performance and long lasting use. For best results pair with a rug pad not included. Professional cleaning only. Transform your home today with the timeless beauty of this Harput area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.