
Harput HAP-1018 Machine Crafted Area Rug
Mfr # HAP1018-710RD
Zoro # G110360121
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1018-710RD
Zoro #
G110360121
UPC #
888473785293
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.26 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.45 in
Details
Color
Mustard, Burnt Orange, Navy, Burgandy, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Round
Weight
16.12 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Blue
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Description
Transform your living space with this classic Harput Area Rug. Featuring traditional style, this elegant rug is made of durable Polypropylene and has a medium pile for comfortable walking. Its machine woven construction from Turkey ensures high-traffic performance and long lasting use. For best results pair with a rug pad not included. Professional cleaning only. Transform your home today with the timeless beauty of this Harput area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.