
Harput HAP-1021 Machine Crafted Area Rug
Mfr # HAP1021-1215
Zoro # G810360766
product price: $843.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Navy, Medium Gray, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1021-1215
Zoro #
G810360766
UPC #
888473837855
Country of Origin
Turkey
Dimensions
Size
12 ft x 14 ft 11 in
Pile Height
0.26 in
Length (In.)
179.13 in
Width (In.)
143.7 in
Thickness
0.45 in
Details
Color
Navy, Medium Gray, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
46.48 lb
Features
Machine Crafted
Machine Washable
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Primary Color
Blue
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Description
Introducing the Harput Collection, an updated traditional area rug that beautifully merges classic design with a contemporary twist. Perfect for high-traffic areas, this rug is made from durable polypropylene and expertly machine-woven in Turkey to ensure it withstands the test of time. Its medium pile offers a comfortable feel underfoot while maintaining its chic aesthetic. For optimum use, we recommend pairing this piece with a rug pad to prevent slipping or sliding. When it comes to maintenance, simply spot clean with mild detergent to keep this rug looking as stunning as the day you first laid eyes on it. Add an element of timeless elegance to your space with our Harput Collection area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.