Zoro Homepage

Harput HAP-1026 Machine Crafted Area Rug

  • Mfr # HAP1026-2773

  • Zoro # G010363222


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Color
Teal, Medium Gray, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.25 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1026-2773
Zoro #
G010363222
UPC #
888473689812
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.44 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Teal, Medium Gray, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
4.93 lb
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Blue
Outdoor Safe
No
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
Style
Traditional
Printed Design
No
Durable/Performance Rated
No

Description

Bring the timeless look of traditional style to your home with this Harput Area Rug. This rug is crafted from Polypropylene and features a medium pile, making it perfect for high-traffic areas. This machine woven construction ensures durability and long-lasting beauty. Made in Turkey, this rug should be used with a rug pad not included for optimal performance. Professional rug cleaning only is recommended for care. Make this classic beauty the centerpiece of any room in your house!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.