
Harput HAP-1026 Machine Crafted Area Rug (Discontinued)
- Mfr # HAP1026-710103
- Zoro # G810364085
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1026-710103
Zoro #
G810364085
UPC #
888473628910
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.25 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.44 in
Details
Color
Teal, Medium Gray, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.82 lb
Sub Style
Updated Traditional
Primary Color
Blue
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Printed Design
No
Description
Bring the timeless look of traditional style to your home with this Harput Area Rug. This rug is crafted from Polypropylene and features a medium pile, making it perfect for high-traffic areas. This machine woven construction ensures durability and long-lasting beauty. Made in Turkey, this rug should be used with a rug pad not included for optimal performance. Professional rug cleaning only is recommended for care. Make this classic beauty the centerpiece of any room in your house!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.