Zoro Homepage

Harput HAP-1027 Machine Crafted Area Rug

  • Mfr # HAP1027-2773

  • Zoro # G610364100


product price: $48.69
/ea

Key Features

Color
Navy, Medium Gray, Charcoal, Teal, Yellow, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1027-2773
Zoro #
G610364100
UPC #
888473689843
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.45 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Navy, Medium Gray, Charcoal, Teal, Yellow, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
4.93 lb
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Style
Modern
Sub Style
Scandinavian
Machine Washable
No
Primary Color
Blue
Printed Design
No

Description

This Harput area rug adds a touch of Scandinavian modern style to your home. The machine-woven polypropylene construction is designed for high traffic areas and with a medium pile, it's perfect for adding comfortable cushioning underfoot. A rug pad is recommended to extend the life of this area rug, and spot cleaning with mild detergent will keep it looking fresh for years to come. Transform any space in your home with this stylish and versatile area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.