Zoro Homepage

Harput HAP-1028 Machine Crafted Area Rug

  • Mfr # HAP1028-23

  • Zoro # G310364196


product price: $44.69
/ea

Key Features

Color
Black, Medium Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1028-23
Zoro #
G310364196
UPC #
888473628972
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in

Details

Color
Black, Medium Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
1.51 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Printed Design
No
Primary Color
Gray
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No

Description

This Harput area rug will be the perfect addition to any traditional style home. The medium pile Polypropylene construction is designed for high traffic areas, making it a durable and practical choice for your living room or bedroom. Machine woven in Turkey, this area rug offers a classic look and feel that will never go out of style. For added comfort and to protect your floors, we recommend using with a rug pad sold separately. Care instructions: professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.