
Harput HAP-1028 Machine Crafted Area Rug
Mfr # HAP1028-31157
Zoro # G810363859
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Medium Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1028-31157
Zoro #
G810363859
UPC #
888473689881
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.26 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.45 in
Details
Color
Black, Medium Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
5.71 lb
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Black
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Updated Traditional
Description
This Harput area rug will be the perfect addition to any traditional style home. The medium pile Polypropylene construction is designed for high traffic areas, making it a durable and practical choice for your living room or bedroom. Machine woven in Turkey, this area rug offers a classic look and feel that will never go out of style. For added comfort and to protect your floors, we recommend using with a rug pad sold separately. Care instructions: professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.