
Harput HAP-1028 Machine Crafted Area Rug
Mfr # HAP1028-93126
Zoro # G110363818
product price: $513.99
/eaKey Features
Color
Black, Medium Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1028-93126
Zoro #
G110363818
UPC #
888473689898
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 6 in
Pile Height
0.26 in
Length (In.)
149.61 in
Width (In.)
106.3 in
Thickness
0.45 in
Details
Color
Black, Medium Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
28.71 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Black
Backing
No Backing
Printed Design
No
Machine Washable
No
Description
This Harput area rug will be the perfect addition to any traditional style home. The medium pile Polypropylene construction is designed for high traffic areas, making it a durable and practical choice for your living room or bedroom. Machine woven in Turkey, this area rug offers a classic look and feel that will never go out of style. For added comfort and to protect your floors, we recommend using with a rug pad sold separately. Care instructions: professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.