Zoro Homepage

Harput HAP-1030 Machine Crafted Area Rug

  • Mfr # HAP1030-2773

  • Zoro # G010364939


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Medium Gray, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1030-2773
Zoro #
G010364939
UPC #
888473689935
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.45 in
Size
2 ft 8 in x 7 ft 3 in

Details

Color
Navy, Medium Gray, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Weight
4.93 lb
Features
Machine Crafted
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Style
Traditional
Primary Color
Blue
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No

Description

This area rug from the Harput Collection will add an elegant, updated traditional style to any room. Expertly machine woven in Turkey with polypropylene fibers, this medium pile area rug is designed to withstand years of wear and tear in even the highest traffic areas. The durable construction ensures that this rug will remain looking beautiful for many years. To maintain its beauty, simply spot clean with mild detergent as needed. For added protection and comfort, pair it with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.