
Harput HAP-1034 Machine Crafted Area Rug
Mfr # HAP1034-31157
Zoro # G410364898
product price: $60.85
/eaKey Features
Color
Navy, Teal, Medium Gray, Charcoal, Burgandy, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1034-31157
Zoro #
G410364898
UPC #
888473731412
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.26 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.45 in
Details
Color
Navy, Teal, Medium Gray, Charcoal, Burgandy, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
5.71 lb
Features
Machine Crafted
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
No
Primary Color
Blue
Has Fringe
No
Machine Washable
No
Description
Add an updated traditional style to your living space with the Harput Area Rug. This machine-woven rug is made of polypropylene and features a medium pile, making it perfect for high traffic areas. The modern color palette ensures this piece will look great in any room. Plus, its care instructions make it easy to maintain - simply spot clean with mild detergent when needed. For maximum comfort and longevity, pair this rug with a rug pad not included. Crafted in Turkey, the Harput Area Rug is sure to add warmth and style to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.