Zoro Homepage

Harput HAP-1037 Machine Crafted Area Rug

  • Mfr # HAP1037-5373

  • Zoro # G310365278


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Charcoal, Medium Gray, Burgandy, Burnt Orange, Mustard
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1037-5373
Zoro #
G310365278
UPC #
888473731634
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.45 in

Details

Color
Navy, Charcoal, Medium Gray, Burgandy, Burnt Orange, Mustard
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
9.85 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Machine Washable
No

Description

Add an updated traditional style to your living space with the Harput Area Rug. This machine-woven rug is made of polypropylene and features a medium pile, making it perfect for high traffic areas. The modern color palette ensures this piece will look great in any room. Plus, its care instructions make it easy to maintain - simply spot clean with mild detergent when needed. For maximum comfort and longevity, pair this rug with a rug pad not included. Crafted in Turkey, the Harput Area Rug is sure to add warmth and style to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.