Zoro Homepage

Harput HAP-1041 Machine Crafted Area Rug

  • Mfr # HAP1041-2773

  • Zoro # G410366236


product price: $52.69
/ea

Key Features

Color
Medium Gray, Ivory, Charcoal
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1041-2773
Zoro #
G410366236
UPC #
888473731894
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.45 in

Details

Color
Medium Gray, Ivory, Charcoal
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
4.93 lb
Features
Machine Crafted
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Sub Style
Updated Traditional
Style
Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No

Description

Introducing the Harput area rug, a classic take on Updated Traditional style. Made in Turkey of polypropylene, this machine woven rug is crafted to stand up to even the highest traffic areas. The medium pile offers a plush feel underfoot and encourages comfort and relaxation. To prolong its life, we recommend using a rug pad beneath it to protect the fabric from wear and tear. For quick clean ups, spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.