
Harput HAP-1041 Machine Crafted Area Rug
Mfr # HAP1041-31157
Zoro # G710366103
product price: $60.79
/eaKey Features
Color
Medium Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1041-31157
Zoro #
G710366103
UPC #
888473731900
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.26 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.45 in
Details
Color
Medium Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
5.71 lb
Features
Machine Crafted
Machine Washable
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Black
Has Fringe
No
Description
Introducing the Harput area rug, a classic take on Updated Traditional style. Made in Turkey of polypropylene, this machine woven rug is crafted to stand up to even the highest traffic areas. The medium pile offers a plush feel underfoot and encourages comfort and relaxation. To prolong its life, we recommend using a rug pad beneath it to protect the fabric from wear and tear. For quick clean ups, spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.