
Harput HAP-1041 Machine Crafted Area Rug
Mfr # HAP1041-5373
Zoro # G710366158
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1041-5373
Zoro #
G710366158
UPC #
888473731917
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.45 in
Details
Color
Medium Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
9.85 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Sub Style
Updated Traditional
Primary Color
Gray
Description
Introducing the Harput area rug, a classic take on Updated Traditional style. Made in Turkey of polypropylene, this machine woven rug is crafted to stand up to even the highest traffic areas. The medium pile offers a plush feel underfoot and encourages comfort and relaxation. To prolong its life, we recommend using a rug pad beneath it to protect the fabric from wear and tear. For quick clean ups, spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.